Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male GHT x FNPT, 3/4", Adapter

  • Mfr # 5071212C

  • Zoro # G7141480


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Hex Size
1-3/16"
Pipe Size (Fittings)
3/4"-14 x 3/4"-11-1/2
Overall Length
1.37"
Material Grade
360
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5071212C
Zoro #
G7141480
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1-3/16"
Pipe Size (Fittings)
3/4"-14 x 3/4"-11-1/2
Overall Length
1.37"
Dia./Thread Size
3/4"-14 and 3/4"-11-1/2

Details

Item
Male GHT x FNPT,3/4",Adapter
Material Grade
360
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
System of Measurement
Inch
Specific Pipe Fitting Shape
Adapter
Basic Material
Brass
Standards
FED-STD-H28/10 NH, SAE J530
Pipe Fitting Material
Brass
Color
Brown
Fitting Side B Type
GHT
Fitting Side A Type
NPT
Fitting Side B Gender
Male

Description

Brass, NPT, Male, GHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.