Zoro Homepage

Male GHT x MNPT, 1", Adapter

  • Mfr # 5081216C

  • Zoro # G7152251


product price: $14.29
/ea

Key Features

Pipe Size (Fittings)
3/4"-11-1/2 x 1"-11-1/2
Basic Material
Brass
Overall Length
1.85"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5081216C
Zoro #
G7152251
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"-11-1/2 x 1"-11-1/2
Overall Length
1.85"
Hex Size
1-3/8"
Dia./Thread Size
3/4"-11-1/2 and 1"-11-1/2

Details

Item
Male GHT x MNPT,1",Adapter
Basic Material
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Material Grade
360
System of Measurement
Inch
Basic Pipe Fitting Shape
Adapter
Color
Brown
Standards
FED-STD-H28/10 NH, SAE J53
Pipe Fitting Material
Brass
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Fitting Side A Type
GHT

Description

Brass, GHT, Male, NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.