Zoro Homepage

Male GHTxFNPT, 1/2", Adapter

  • Mfr # 5071208C

  • Zoro # G7140196


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Overall Length
3/4"
System of Measurement
Inch
Dia./Thread Size
1/2"-14 and 3/4"-11-1/2
Basic Pipe Fitting Shape
Adapter
Pipe Size (Fittings)
1/2"-14 x 3/4"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5071208C
Zoro #
G7140196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4"
Dia./Thread Size
1/2"-14 and 3/4"-11-1/2
Pipe Size (Fittings)
1/2"-14 x 3/4"-11-1/2
Hex Size
1-1/16"

Details

Item
Male GHTxFNPT,1/2",Adapter
System of Measurement
Inch
Basic Pipe Fitting Shape
Adapter
Material Grade
360
Basic Material
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Color
Brown
Pipe Fitting Material
Brass
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side B Type
GHT

Description

Brass, NPT, Male, GHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.