Shop DIXON
See all product information
Create Account
Male Long Shank Coupling, Plated Steel
- Mfr # SLS417
- Zoro # G8331155
product price:Â
$
9.15
/ea
Key Features
Material
Steel
For Use With
Spray Equipment
Type
Long
Size
3X1
Product Type
Male Long Shank Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS417
- Zoro #
- G8331155
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Male Long Shank Coupling
- Material
- Steel
- For Use With
- Spray Equipment
- Type
- Long
- Product Type
- Male Long Shank Coupling
- Compatible Product Type
- Spray Equipment
Dimensions
- Size
- 3X1
Description
Male Long Shank Coupling, Material Steel, Size 3X1, For Use With Spray Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.