Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male NPT, 1/4"xHoseBarb, 1/2", 90deg., Elbow

  • Mfr # 1290804C

  • Zoro # G6563256


product price: $4.65
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
250 psi
Thread Size
1/4 in
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290804C
Zoro #
G6563256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4 in
Barb Size
1/2 in
Hex Head Size
31/64 in
Overall Length
1.5781 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Standard Hose Fittings
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
250 psi
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Standards
SAE J476, J512, J514, J516
Fitting Shape
90 Degrees Elbow
Fitting Style
Elbow
Clamp Type
Crimped or Hose Clamp
Hose Fitting B Connection Type
NPTF
Fitting Movement
Rigid
Hose Fitting A Gender
Male
Material Grade
C36000
Max. Working Pressure @ 70 F
250 psi
Fitting Material
Brass x Brass
Reusable
No
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb

Description

The DIXON - 1290804C is a part of the Push On Hose Fittings category, designed for satisfaction in general applications where hoses need to be connected. This product provides a secure and tight attachment, simplifying the assembly or disassembly process, eliminating the need for clamps or special tools. It proves to be a reliable and adaptive component in various industrial settings, thereby allowing users to establish firm and sturdy hose connections.

Key Features:

  • Compartmentalized under Push On Hose Fittings, demonstrating its crucial role in executing hose connections.
  • Facilitates assembly and disassembly processes, potentially reducing the need for other tools or intricate procedures.
  • Aids in establishing connections in various piping or tubing systems.
  • Manufactured by DIXON, a highly esteemed and recognized brand in the space of industrial fittings and valves.
  • Could be applied in different industries, as per its specifications and guidelines, attesting to its adaptability.
  • Applicable in settings that require hose interconnections as per the product’s usage instructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.