Zoro Homepage

Male NPT, 1/8"xHoseBarb, 1/4", 90deg., Elbow

  • Mfr # 1290402C

  • Zoro # G6563229


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

For Hose I.D.
1/4"
Material
Brass
Thread Size
1/8"
Thread Type
(M)NPT
Fitting Style
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290402C
Zoro #
G6563229
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/8"

Details

Item
Male NPT,1/8"xHoseBarb,1/4",90deg.,Elbow
For Hose I.D.
1/4"
Material
Brass
Thread Type
(M)NPT
Fitting Style
90 Degrees Elbow

Description

Male NPT,1/8 In.xHoseBarb,1/4 In.,90deg.,Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.