Zoro Homepage

Male NPT, 1/8"xHoseBarb, 3/16", 90deg, Elbow

  • Mfr # 1290302C

  • Zoro # G6563210


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
250 psi
Thread Size
1/8 in
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290302C
Zoro #
G6563210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/8 in
Barb Size
3/16 in
Hex Head Size
3/8 in
Overall Length
1.3281 in
Fitting Size
3/16 in x 1/8 in
Hose Fitting A Size
3/16 in
Hose Fitting B Size
1/8 in

Description

Standard Hose Fittings, For Hose I.D. 3/16 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Hex Head Size 3/8 in, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.3281 in, Reusable No, 250 psi, SAE J476, J512, J514, J516, Thread Size 1/8 in, Thread Type (M)NPT, 3/16 in x 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.