Shop DIXON
See all product information
Create Account
Male Push-on GH Fitting Brass
- Mfr # 5721212C
- Zoro # G925055496
product price:Â
$
20.19
/ea
Key Features
Operating Temperature - Minimum
34 Degrees F
Hose Fitting B Connection Type
Threaded
Hose Fitting A Gender
Genderless
For Hose I.D.
3/4 in
Overall Length
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5721212C
- Zoro #
- G925055496
- UPC #
- -
- Country of Origin
- United States
- Item
- Male Push-on GH Fitting Brass
- Operating Temperature - Minimum
- 34 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Gender
- Genderless
- For Hose I.D.
- 3/4 in
- Fitting Movement
- Rigid
- Compatible Product Type
- Push-On Hose System
- Number of Outlets
- 2
- Material Grade
- CA360
- Max. Working Pressure @ 70 F
- 150 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Gender
- Male
- For Use With
- Push-On Hose System
Dimensions
- Overall Length
- 2 5/16 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
Description
Male Push-on GH Fitting Brass, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 2 5/16 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.