Male to Industrial Plug, (M)NPT, 1/4, SS
Mfr # D2M2-S
Zoro # G1403762
product price: $7.85
/eaKey Features
Interchange Type
Industrial
Material
303 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2M2-S
Zoro #
G1403762
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Overall Length
1 11/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
11/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
303 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
764.55 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
Max. Working Pressure @ 70 F
500 psi
Barbed
No
For Hose I.D.
1/4 in
For Use With
Industrial Style
Description
Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.