Shop DIXON
See all product information
Create Account
Mesh Overscreen, 1400 Mesh, 20 Micron
- Mfr # BS1400-100-200
- Zoro # G725090741
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
10.91 in
Mesh Size
1,400 mesh
Screen Material
316 Stainless Steel
Pressure at 100F - Maximum
25 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS1400-100-200
- Zoro #
- G725090741
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Mesh Overscreen
- Screen Material
- 316 Stainless Steel
- Pressure at 100F - Maximum
- 25 psi
- Micron Rating
- 20 micron
- Compatible Product Type
- Strainers
- Accessory Type
- Mesh Overscreen
Dimensions
- Overall Length
- 10.91 in
- Mesh Size
- 1,400 mesh
- Overall Diameter
- 3.04 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 1,400 mesh, Micron Rating 20 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.