Shop DIXON
See all product information
Create Account
Mesh Overscreen, 20 Mesh, 864 Micron
- Mfr # BS20-100-200
- Zoro # G425091000
product price:Â
$
86.75
/ea
Key Features
Micron Rating
864 micron
Mesh Size
20 mesh
Overall Length
10.91 in
Compatible Product Type
Strainers
Accessory Type
Mesh Overscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS20-100-200
- Zoro #
- G425091000
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 864 micron
- Compatible Product Type
- Strainers
- Accessory Type
- Mesh Overscreen
- Item
- Mesh Overscreen
- Color
- Silver
- Pressure at 100F - Maximum
- 25 psi
- Screen Material
- 316 Stainless Steel
- Includes Screen
- Screen Included
Dimensions
- Mesh Size
- 20 mesh
- Overall Length
- 10.91 in
- Overall Diameter
- 3.04 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Micron Rating 864 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.