Mesh Overscreen, 40 Mesh, 381 Micron
- Mfr # BS40-100-200
- Zoro # G425090744
product price:Â
$
86.75
/ea
Key Features
Micron Rating
381 micron
Accessory Type
Mesh Overscreen
Color
Silver
Includes Screen
Screen Included
Mesh Size
40 mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS40-100-200
- Zoro #
- G425090744
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 381 micron
- Accessory Type
- Mesh Overscreen
- Color
- Silver
- Includes Screen
- Screen Included
- Screen Material
- 316 Stainless Steel
- Pressure at 100F - Maximum
- 25 psi
- Compatible Product Type
- Strainers
- Item
- Mesh Overscreen
Dimensions
- Mesh Size
- 40 mesh
- Overall Diameter
- 3.04 in
- Overall Length
- 10.91 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 40 mesh, Micron Rating 381 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.