Mesh Overscreen, 40 Mesh, 381 Micron
- Mfr # BS402-250-300
- Zoro # G525090965
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Screen Material
316 Stainless Steel
Overall Length
30.38 in
Micron Rating
381 micron
Includes Screen
Screen Included
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS402-250-300
- Zoro #
- G525090965
- UPC #
- -
- Country of Origin
- United States
- Screen Material
- 316 Stainless Steel
- Micron Rating
- 381 micron
- Includes Screen
- Screen Included
- Color
- Silver
- Compatible Product Type
- Strainers
- Pressure at 100F - Maximum
- 25 psi
- Item
- Mesh Overscreen
- Accessory Type
- Mesh Overscreen
Dimensions
- Overall Length
- 30.38 in
- Overall Diameter
- 3.54 in
- Mesh Size
- 40 mesh
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 40 mesh, Micron Rating 381 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.