Zoro Homepage

Mill Hose, Uncoupled, 2", 50ft., 1-Jacket, Single Jacket, 2 in Hose Inside Dia., White

  • Mfr # M20-50UC

  • Zoro # G6564699


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
2-3/8 in x 2-3/8 in
Hose Color
White
Hose Inside Diameter
2 in
Hose Tube Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-50UC
Zoro #
G6564699
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
2-3/8 in x 2-3/8 in
Hose Inside Diameter
2 in
Hose Length
50 ft
Hose Fitting B Size
2 3/8 in
Hose Fitting A Size
2 3/8 in

Details

Item
Mill Hose,Uncoupled,2",50ft.,1-Jacket
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Natural Rubber
Hose Configuration
Bulk Hose
Jacket Material
Synthetic
Maximum Working Pressure at 70F
112 psi

Description

Mill Hose,Uncoupled,2 In.,50ft.,1-Jacket, Fire Hose Type Single Jacket, Hose Color White, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Jacket Material Synthetic, Maximum Working Pressure at 70F 112 psi, Fitting Size 2-3/8 in x 2-3/8 in, Hose Configuration Bulk Hose, Hose Fitting A Size 2 3/8 in, Hose Fitting B Size 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.