Zoro Homepage

Mini Worm Gear Clamp, SS, 14/64"-40/64"

  • Mfr # MAH4

  • Zoro # G6552701


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Clamp Type
Miniature Worm Gear
Hose Clamp Screw Material
Stainless Steel
Max. Clamp Dia.
40/64"
Min. Clamp Dia.
14/64"
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH4
Zoro #
G6552701
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
40/64"
Min. Clamp Dia.
14/64"
Width (In.)
5/16"

Details

Clamp Type
Miniature Worm Gear
Hose Clamp Screw Material
Stainless Steel
Material
300 Series Stainless Steel
Item
Mini Worm Gear Clamp,SS,14/64"-40/64"

Description

Mini Worm Gear Clamp,SS,14/64 In.-40/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.