Zoro Homepage

Miniature Regulator, w/Gauge, 1/4"

  • Mfr # R07-200RG

  • Zoro # G7148167


product price: $51.89
/ea

Key Features

Includes
Gauge
Body Material
Zinc
Overall Height
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R07-200RG
Zoro #
G7148167
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 15/16 in

Details

Item
Miniature Regulator,w/Gauge,1/4"
Includes
Gauge
Body Material
Zinc

Description

Miniature Regulator,w/Gauge,1/4 In., Body Material Zinc, Includes Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.