Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/2"xPushon Hose, Barb, 5/8"

  • Mfr # 2721008C

  • Zoro # G6552738


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

For Hose I.D.
5/8"
Material
Brass
Thread Size
1/2"-14
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721008C
Zoro #
G6552738
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14

Details

Item
MNPT,1/2"xPushon Hose,Barb,5/8"
For Hose I.D.
5/8"
Material
Brass
Thread Type
(M)NPT

Description

MNPT,1/2 In.xPushon Hose,Barb,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.