Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/4"xHose, Barb, 1/4"

  • Mfr # 1020404C

  • Zoro # G6545756


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

For Hose I.D.
1/4"
Material
Brass
Thread Size
1/4"
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020404C
Zoro #
G6545756
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"

Details

Item
MNPT,1/4"xHose,Barb,1/4"
For Hose I.D.
1/4"
Material
Brass
Thread Type
(M)NPT

Description

MNPT,1/4 In.xHose,Barb,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.