Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/4"xPushon Hose, Barb, 1/4"

  • Mfr # 2720404C

  • Zoro # G6552817


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

For Hose I.D.
1/4"
Material
Brass
Thread Size
1/4"-18
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720404C
Zoro #
G6552817
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18

Details

Item
MNPT,1/4"xPushon Hose,Barb,1/4"
For Hose I.D.
1/4"
Material
Brass
Thread Type
(M)NPT

Description

The DIXON - 2720404C is a "Push On Hose Fitting", a product developed for industries and commercial businesses requiring straightforward, effective hose attachments. This fitting has been optimized for use with push-on hoses. It offers a streamlined assembly process that does not require clamps, ferrules, or crimping machines. The product has been engineered for flexibility and efficiency, providing an effortless assembly and disassembly process aimed at helping reduce assembly time.

Key Features:

  • Manufactured by Dixon, an established name in the industrial equipment industry.
  • Classified under the product category "Push On Hose Fittings", demonstrating its compatibility with push-on hoses.
  • Doesn't necessity any additional fasteners like clamps or ferrules, assisting in reducing assembly time.
  • Designed for simplified attachment and removal of hoses, it is ideal for situations requiring frequent hose changeovers.
  • Carries the product number 2720404C for easy product identification and reference when ordering or seeking technical support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.