Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/8"xPushon Hose, Barb, 1/4"

  • Mfr # 2720402C

  • Zoro # G6552826


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

For Hose I.D.
1/4"
Material
Brass
Thread Size
1/8"-27
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720402C
Zoro #
G6552826
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/8"-27

Details

Item
MNPT,1/8"xPushon Hose,Barb,1/4"
For Hose I.D.
1/4"
Material
Brass
Thread Type
(M)NPT

Description

The DIXON - 2720402C is a Push On Hose Fitting, designed to provide a secure connection in industrial and commercial tubing applications. As an integral component of tubular interfaces, these items play a crucial role in ensuring smooth operation and accurate flow control in various fluid transmission contexts.

Key Features:

  • Hose Inside Diameter (ID): 1/4" - The diameter of the interior section of the hose where fluid flows. The specific hose diameter is important for compatibility with other system components and an accurate flow rate.
  • Fitting Size: 1/4" - This details the dimensions of the fitting ends, required to align with corresponding hose sizes, securing a seamless and leak-proof connection.
  • Material: Brass - Brass is a robust, corrosion-resistant material that facilitates a tight and secure fit when connected.
  • It operates at a maximum working Pressure of 350 PSI. This rating is the manufacturer's recommendation for upper pressure limit.
  • The fitting is rated for a temperature range of -40°F to 210°F, as per the manufacturer's guidelines.
  • Fitting Style: Male Pipe - This refers to the fitting's design pattern, providing details on how it can be connected to a tube, or another fitting/hose.
  • Standards: SAE J2552 Push on Hose Fittings - It complies with guidelines set by the Society of Automotive Engineers, ensuring industry-standard performance and compatibility.
  • Package Quantity: 50 – This denotes the number of fittings included in one package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.