Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT 1"x Hose, Barb, 1"

  • Mfr # 1021616C

  • Zoro # G6544721


product price: $14.49
/ea

Key Features

For Hose I.D.
1"
Material
Brass
Thread Size
1"
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021616C
Zoro #
G6544721
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"

Details

Item
MNPT 1"x Hose,Barb,1"
For Hose I.D.
1"
Material
Brass
Thread Type
(M)NPT

Description

The DIXON - 1021616C is a versatile unit categorized under "Push On Hose Fittings". Designed to connect with a range of hoses, it is suitable for a variety of industrial and commercial applications.

Key Features:

  • Classified under the "Push On Hose Fittings" category, designed to connect with different types of hoses.
  • Complements your existing hose system seamlessly.
  • Considered as the most granular item type, signifying that this unit is designed for specific tasks.
  • Constructed with robust, resilient material and is suitable for various environments, subject to user's application and usage.
  • Designed for secure connections, lessening potential for dislocations and leakages based on correct installation.

Please note, all attribute-related information is provided to the best of our knowledge. Ensure that this product aligns with your requirements before purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.