Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 3/8"xHose, Barb, 3/8"

  • Mfr # 1020606C

  • Zoro # G6545780


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
3/8"
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020606C
Zoro #
G6545780
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"

Details

Item
MNPT,3/8"xHose,Barb,3/8"
For Hose I.D.
3/8"
Material
Brass
Thread Type
(M)NPT

Description

The DIXON - 1020606C is a Push On Hose Fitting designed to establish stable and secure connections in various hose assemblies. It's made of resilient materials and is built for compatibility with specific hose systems. The fitting is both versatile and robust, made to interface with hoses meeting specified criteria and creating air and water-tight seals for efficiency.

Key Features:

  • Push On Hose Fitting: This feature defines the product's category emphasizing its role in strengthening connections in hose systems.
  • Durable: The product is designed for use under specified operational pressures and durations.
  • Compatibility: This fitting is compatible with hoses meeting specified criteria expanding its applicability in diverse environments.
  • Air and water tight seals: This characteristic is fundamental in preventing leaks, thereby maintaining hose system efficiency.
  • Efficient Performance: Based on the design and proper usage, the product is intended to perform consistently within stated parameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.