Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPTF Swivel, 1/2"xHose, Barb, 1/2"

  • Mfr # 1030808C

  • Zoro # G6554147


product price: $8.50
/ea
Sold in multiples of 2 for $17.00

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
1/2"
Thread Type
(M)NPT
Fitting Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030808C
Zoro #
G6554147
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"

Details

Item
MNPTF Swivel,1/2"xHose,Barb,1/2"
For Hose I.D.
1/2"
Material
Brass
Thread Type
(M)NPT
Fitting Style
Swivel

Description

MNPTF Swivel,1/2 In.xHose,Barb,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.