Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPTF Swivel, 1/4"xHose, Barb, 3/8"

  • Mfr # 1030604C

  • Zoro # G6554165


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
1/4"
Thread Type
(M)NPT
Fitting Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030604C
Zoro #
G6554165
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"

Details

Item
MNPTF Swivel,1/4"xHose,Barb,3/8"
For Hose I.D.
3/8"
Material
Brass
Thread Type
(M)NPT
Fitting Style
Swivel

Description

The DIXON - 1030604C is a specialized fitting for Push On Hoses. These are designed to be used with low-pressure hydraulic hoses. This product category encompasses a variety of connectors designed to secure and fasten push-on hoses in numerous industrial and commercial applications. With a minimalist design, these hose fittings are designed for practical installation and use, making them a crucial component in many setups where push-on hoses are used.

Key Features:

  • The DIXON - 1030604C is a part of the 'Push On Hose Fittings' category, designed to provide secure connections to low-pressure hydraulic hoses.
  • These fittings are designed with a practical approach to ensure smooth usage and quick installation, ultimately reducing downtime and enhancing productivity.
  • They are compatible with a multitude of industrial and commercial applications utilizing push-on hoses.
  • Professional-grade construction implies intended use in a variety of settings, although performance may vary depending on the individual situation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.