Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 30 Thermometer, 0 to 250DegF, 1 % Accuracy, 1/2 in MNPT Connection

  • Mfr # 30060064

  • Zoro # G909197006


product price: $62.59
/ea

Key Features

Accuracy
1%
Process Connection Location
Back
Process Connection Size
1/2 in
Process Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30060064
Zoro #
G909197006
UPC #
89109800322
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in

Details

Accuracy
1%
Process Connection Location
Back
Process Connection Type
MNPT

Description

Dixon 30060064

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.