Non-Safety Rubber Tip Blow Gun
Mfr # D201
Zoro # G6546587
product price: $19.29
/eaKey Features
Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Easy Air Flow Activation
Includes
Vinyl Grip
Air Inlet
1/4 in NPT Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D201
Zoro #
G6546587
UPC #
-
Country of Origin
China
Dimensions
Air Gun Inlet Size
1/4" (F)NPT
Air Inlet Size
1/4 in
Details
Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Easy Air Flow Activation
Includes
Vinyl Grip
Air Inlet
1/4 in NPT Female
Color
Silver
Nozzle
Rubber Tip
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Non-Safety Rubber Tip Blow Gun
Air Inlet Type
NPT
Air Inlet Gender
Female
Nozzle Tip Material
Rubber
Description
Non-Safety Rubber Tip Blow Gun, Lever, Nozzle Tip Material Rubber, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.