Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notched Ferrule, 3"ID, 3-30/64"-3-46/64"

  • Mfr # GAS3760NO

  • Zoro # G6555976


product price: $34.69
/ea

Key Features

For Hose I.D.
3"
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS3760NO
Zoro #
G6555976
UPC #
-
Country of Origin
United States

Details

Item
Notched Ferrule,3"ID,3-30/64"-3-46/64"
For Hose I.D.
3"
Material
304 Stainless steel

Description

The DIXON - GAS3760NO falls under the category of Push-On Hose Fittings, designed for the secure attachment of hoses in various industrial and commercial applications. This crucial component aids in the transmission of liquids or gases through a hose by providing a tightly sealed connection. The GAS3760NO model is one of Dixon's premier offerings in this category and is a key resource for operations requiring sturdy and reliable hose attachments.

Key Features:

  • The product is part of the Push-On Hose Fittings category, indicating its use in connecting hoses for the passage of fluids or gases.
  • As a GAS3760NO model, it follows Dixon's guidelines for the production of hose fittings.
  • It is intended to provide a connection point for the hose, which helps facilitate the transmission of fluid or gas.
  • Suitability for industrial and commercial applications depends on individual requirements and should be determined by the user.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.