Pin Lug, FNPTxMNST, 1-1/2 In
Mfr # HA15T15F
Zoro # G2150136
product price: $35.89
/eaKey Features
Tightening Method
Pin Lug
Fitting Connection Type
NPT x NH
Material
Brass
Compatible Pipe Size
1 1/2 in, 6 1/2 in
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA15T15F
Zoro #
G2150136
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
1 1/2 in, 6 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 1 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NPT x NH
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Thread Type
NPT x NH
Hose Fitting B Connection Type
NST (NH)
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, 6 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NST (NH), Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.