Zoro Homepage

Pump Hose, Coupling, 1"NPT, ID 1", OD 1-1/2"

  • Mfr # H5773

  • Zoro # G6560499


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5773
Zoro #
G6560499
UPC #
-
Country of Origin
Canada

Details

Item
Pump Hose,Coupling,1"NPT,ID 1",OD 1-1/2"

Description

Pump Hose,Coupling,1 In.NPT,ID 1 In.,OD 1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.