Zoro Homepage

Push on Hose Fitting, 5/8"x3/4", BarbxNPT

  • Mfr # 2721012C

  • Zoro # G1987222


product price: $7.49
/ea

Key Features

For Hose I.D.
5/8 in
Material
Brass
Fitting Connection Type
Hose Barb x NPT
Barb Size
5/8 in
Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721012C
Zoro #
G1987222
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
5/8 in
Thread Size
3/4"-14
Hex Head Size
1 1/16 in
Fitting Size
5/8 in x 3/4 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
3/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
5/8 in
Material
Brass
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPTF
Fitting Shape
Straight
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Reusable
No
Hose Fitting B Connection Type
NPT
Max. Working Pressure @ 70 F
350 psi
Material Grade
C36000
Fitting Style
Barb X Thread
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Maximum Operating Pressure
350 psi

Description

Push-On Hose Fitting, For Hose I.D. 5/8 in, Barb Size 5/8 in, Rigid, Fitting Shape Straight, Hex Head Size 1 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.