Shop DIXON
See all product information
Create Account
PushBarbHoseFtg, 1", NPT, SS, Strght
- Mfr # 2721616SS
- Zoro # G1983668
product price:
$
57.15
/ea
Key Features
For Hose I.D.
1 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
1 in
Thread Size
1"-11-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721616SS
- Zoro #
- G1983668
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x NPT
- Thread Type
- NPT
- Fitting Shape
- Straight
- Fitting Style
- Barb X Thread
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 350 psi
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Gender
- Male
- Fitting Movement
- Rigid
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Hose Fitting A Gender
- Genderless
- Hose Fitting B Connection Type
- Threaded
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 1 in
- Thread Size
- 1"-11-1/2
- Hex Head Size
- 1 3/8 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
- Fitting Size
- 1 in x 1 in
Description
The DIXON - 2721616SS is a Push-On Hose Fitting made for industrial applications. This fitting provides a connection and is constructed from durable 303 Stainless Steel. With its Hose Barb x NPT connection type, the fitting functions to route, join, or terminate hose lines in a straight configuration. It's compatible with a 1 in hose inner diameter and is able to be used in operations up to a maximum pressure of 350 psi at 70°F. The connection features include a Hose Barb connection type on one end and NPT on the other, both being male.
Key Features:
- Constructed from 303 Stainless Steel, which contributes to the fitting's compatibility with certain conditions.
- Barb Size of 1 inch and Fitting Size of 1 in x 1 in, indicating the fitting is compatible with matching hose sizes.
- Hex Head Size of 1 3/8 in, designating the wrench or socket size needed for the fitting's installation or removal.
- Compatible with operations up to a maximum pressure of 350 psi at 70°F.
- Thread Size of 1"-11-1/2 with a thread type of NPT, shedding light on the nature of the threads used on the fitting.
- Has been utilized as reusable in certain conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.