PushBarbHoseFtg, 1/2", UNF, SS, Strght
- Mfr # 2870812SS
- Zoro # G1983722
product price:
$
41.69
/ea
Key Features
For Hose I.D.
1/2 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x UNF
Barb Size
1/2 in
Thread Size
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870812SS
- Zoro #
- G1983722
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1/2 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x UNF
- Thread Type
- UNF
- Fitting Shape
- Straight
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 350 psi
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Hose Fitting B Gender
- Female
- Hose Fitting A Gender
- Genderless
- Hose Fitting A Connection Type
- Hose Barb
- Fitting Movement
- Swivel
- Fitting Style
- Barb X Thread
- Hose Fitting B Connection Type
- Threaded
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 1/2 in
- Thread Size
- 3/4"-16
- Hex Head Size
- 7/8 in
- Fitting Size
- 1/2 in x 1/2 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
Description
The DIXON - 2870812SS is a Push-On Hose Fitting that purposely connects, routes, or terminates hose lines. Crafted from 303 Stainless Steel, it caters to 1/2 in hoses with both hose fitting A and B size being 1/2 in. The feature of a male 'Hose Barb' A connection type coupled with a female 'UNF' B connection type is exclusive. It boasts a barb x thread style of fitting in a neat straight geometric configuration. The specialized swivel fitting movement signifies the hose operational angle can be varied.
Key Features:
- Barb size is 1/2 in, facilitating compatibility with 1/2 in hoses.
- Connection made via a hose barb x UNF fitting connection type.
- Manufactured from 303 Stainless Steel.
- The swivel fitting movement provides variation in hose positioning.
- Features a straight fitting shape for a direct line connection.
- The hex head size is 7/8 in, denoting the socket size necessary to adjust it.
- The maximum working pressure at 70°F is 350 psi.
- It is reusable, offering potential for multiple applications, dependent on individual requirements and conditions.
- The thread size is 3/4"-16 with an UNF thread type.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.