PushBarbHoseFtg, 1/4", NPT, SS, Strght

  • Mfr # 2720402SS
  • Zoro # G1979032
product price: 
$
22.79
/ea

Key Features

For Hose I.D.
1/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/4 in
Thread Size
1/8"-27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2720402SS
Zoro #
G1979032
UPC #
-
Country of Origin
India
Item
Push-On Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Fitting Shape
Straight
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Reusable
Yes
Hose Fitting B Connection Type
Threaded
Max. Working Pressure @ 70 F
350 psi
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Genderless
Hose Fitting B Gender
Male
Fitting Style
Barb X Thread
Maximum Operating Pressure
350 psi

Dimensions

Barb Size
1/4 in
Thread Size
1/8"-27
Hex Head Size
7/16 in
Hose Fitting B Size
1/8 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/8 in

Description

The DIXON - 2720402SS is a Push-On Hose Fitting primarily designed for secure hose connection. This fitting is made from high-quality 303 Stainless Steel, fostering durability and resistance to corrosion. The direct, or "straight", fitting shape enables an unrestricted flow path. The key function includes the facilitating secure connection of hoses with a 1/4 inch size with the help of its barb feature. Rated for a maximum operating pressure of 350 psi, it's fit for continual functionality, even in demanding scenarios. Additionally, with its reusable design, this fitting allows for potential repeated use.

Key Features:

  • The barb size of the fitting is 1/4 inch, which perfectly fits into hose internal diameter of 1/4 inch, guaranteeing a snug and secure fit.
  • Connection type is Hose Barb x NPT, illustrating the method of formulating a seal between the hose and the fitting.
  • Constructed from solid 303 Stainless Steel, contributing to higher resistance against corrosion and increased durability.
  • The fitting movement is designated as "rigid", implying the fitting does not accommodate any flexibility or movement.
  • The hex head size necessary for tightening or loosening the fitting is 7/16 inch, a detail required for accurate tool selection.
  • The thread size is 1/8"-27 and the type is NPT, which assists in discerning the appropriate threading on the neighboring part.
  • The Hose Fitting A has a male connection type and size of 1/4 inch, and the Hose Fitting B is also male with a thread size of 1/8 inch, delivering a clear understanding of the mating part specifications.
  • Rated for a maximum operating pressure of 350 psi, indicating its utmost limit for safe and efficient working.
  • It features a reusable design, promoting long-term usage and cost-efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews