PushBarbHoseFtg, 1/4", NPT, SS, Strght
- Mfr # 2720404SS
- Zoro # G1986276
product price:Â
$
18.49
/ea
Key Features
For Hose I.D.
1/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/4 in
Thread Size
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2720404SS
- Zoro #
- G1986276
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1/4 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x NPT
- Thread Type
- NPT
- Fitting Shape
- Straight
- Hose Fitting A Gender
- Genderless
- Hose Fitting B Connection Type
- Threaded
- Fitting Movement
- Rigid
- Fitting Style
- Barb X Thread
- Reusable
- Yes
- Hose Fitting A Connection Type
- Hose Barb
- Max. Working Pressure @ 70 F
- 350 psi
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Hose Fitting B Gender
- Male
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 1/4 in
- Thread Size
- 1/4"-18
- Hex Head Size
- 9/16 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
Description
The DIXON - 2720404SS is a push-on hose fitting designed for industrial and commercial applications. Made from durable 303 stainless steel, it ensures a secure connection between a 1/4 inch hose and a 1/4 inch NPT (National Pipe Thread) component, offering a maximum working pressure of 350 psi. The fitting is rigid with a straight shape and features a barb x thread style. It can be reused, making it cost-effective for multiple applications.
Key Features:
- Barb Size: 1/4 in. The barb is used to secure the hose to the fitting.
- Fitting Connection Type: Hose Barb x NPT. This defines the manner in which the fitting connects to the hose and other components.
- Fitting Size: 1/4 in x 1/4 in. The fitting size designates the dimensions of the fitting and the component it connects to.
- For Hose I.D.: 1/4 in. This is indicative of the internal diameter of the hose the fitting can be used with.
- Hose Fitting A/B Connection Type: Hose Barb/NPT. These denote the types of components that can be connected by the hose fitting.
- Hose Fitting A/B Gender: Male. This refers to whether the fitting is designed to fit into another ("Male") or receive another fitting into itself ("Female").
- Hose Fitting A/B Size: 1/4 in. This indicates the size of the components that can be connected by the hose fitting.
- Hex Head Size: 9/16 in. Defines the wrench or socket size required to tighten or loosen the fitting.
- Max. Working Pressure @ 70 F: 350 psi. This is the maximum pressure the hose fitting can withstand under regular usage conditions.
- Reusable: Yes. The fitting can be reused, offering both practicality and cost-effectiveness in the long run.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.