PushBarbHoseFtg, 1/4", UNF, SS, Strght
- Mfr # 2870407SS
- Zoro # G1979635
product price:Â
$
30.15
/ea
Key Features
For Hose I.D.
1/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x UNF
Barb Size
1/4 in
Thread Size
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870407SS
- Zoro #
- G1979635
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1/4 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x UNF
- Thread Type
- UNF
- Fitting Shape
- Straight
- Fitting Style
- Barb X Thread
- Hose Fitting B Gender
- Female
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Hose Fitting B Connection Type
- Threaded
- Reusable
- Yes
- Fitting Movement
- Swivel
- Hose Fitting A Connection Type
- Hose Barb
- Max. Working Pressure @ 70 F
- 350 psi
- Hose Fitting A Gender
- Genderless
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 1/4 in
- Thread Size
- 7/16"-20
- Hex Head Size
- 9/16 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
Description
The DIXON - 2870407SS, made from 303 Stainless Steel, is a Push-On Hose Fitting used in industrial applications. It provides an effective means for connecting hoses, bolstered by its 1/4 inch Barb Size and "Hose Barb x UNF" Fitting Connection Type for a robust connection. With a straightforward design, the fitting permits an efficient route, join, or termination of the hose lines. Dimensionally, the Fitting Size is 1/4 in x 1/4 in, along with a Barb X Thread Fitting Style, offering comprehensive utility for most industrial setups.
Key Features:
- The Hex Head Size is 9/16 in, denoting the required wrench or socket size to adjust the fitting.
- Hose Fitting A Connection Type is a Hose Barb and Hose Fitting B Connection Type is UNF.
- It has a 'Male' Hose Fitting A Gender and a 'Female' Hose Fitting B Gender for potential hose compatibility.
- The Maximum Operating Pressure is 350 psi, showcasing its high-pressure operation capacity.
- It has a Reusable attribute marked as 'Yes', indicating possible multiple uses.
- The specific Thread Size is 7/16"-20 with UNF Thread Type, making it suitable for a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.