PushBarbHoseFtg, 3/4", Brass, Strght
- Mfr # 2961212C
- Zoro # G1986522
product price:Â
$
9.19
/ea
Key Features
For Hose I.D.
3/4 in
Material
Brass
Fitting Connection Type
Hose Barb x Hose Barb
Barb Size
3/4 in
Thread Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2961212C
- Zoro #
- G1986522
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Hose Fitting
- For Hose I.D.
- 3/4 in
- Material
- Brass
- Fitting Connection Type
- Hose Barb x Hose Barb
- Thread Type
- NPT
- Fitting Shape
- Straight
- Max. Working Pressure @ 70 F
- 350 psi
- Fitting Movement
- Rigid
- Material Grade
- C36000
- Fitting Material
- Brass x Brass
- Fitting Style
- Barb X Thread
- Reusable
- No
- Hose Fitting B Gender
- Male
- Hose Fitting A Gender
- Genderless
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Hose Barb
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 3/4 in
- Thread Size
- 1/2"
- Hex Head Size
- 7/8 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
Description
The DIXON - 2961212C is a Push-On Hose Fitting widely used in various industrial applications. Designed specifically to securely connect hose lines, this type of fitting is constructed using high-quality Brass material and features a rigid movement. The geometric configuration and connection style of this Push-On hose fitting exhibit a straight shape, ensuring a straightforward path for the hose lines. It is measured at an ideal fitting size of 3/4 in x 3/4 in with the Barb X Thread style, and accommodates a hex head size of 7/8 in.
Key Features:
- The barb size is 3/4 in, denoting the diameter of the barb connecting the hose.
- The Hose I.D. that this fitting can hold is 3/4 in, outlining the inner diameter of the hose that can be connected to this fitting.
- Fitting Connection Type is Hose Barb x Hose Barb, illustrating that it enables the connection of two hoses via a barbing method.
- Hose Fitting A and B Connection Types are both Hose Barb, this indicates that the fitting supports hose barb connections on both ends.
- The Maximum Working Pressure @ 70 F is 350 psi, this states the maximum pressure the fitting can withstand under typical conditions when the temperature is 70 degrees Fahrenheit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.