PushBarbHoseFtg, 3/4", NPT, SS, Strght
- Mfr # 2721208SS
- Zoro # G1982374
product price:Â
$
33.15
/ea
Key Features
For Hose I.D.
3/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/4 in
Thread Size
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721208SS
- Zoro #
- G1982374
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 3/4 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x NPT
- Thread Type
- NPT
- Fitting Shape
- Straight
- Hose Fitting A Gender
- Genderless
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
- Fitting Style
- Barb X Thread
- Reusable
- Yes
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Fitting Movement
- Rigid
- Hose Fitting B Gender
- Male
- Max. Working Pressure @ 70 F
- 350 psi
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 3/4 in
- Thread Size
- 1/2"-14
- Hex Head Size
- 7/8 in
- Hose Fitting B Size
- 1/2 in
- Fitting Size
- 3/4 in x 1/2 in
- Hose Fitting A Size
- 3/4 in
Description
Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Rigid, Fitting Shape Straight, Hex Head Size 7/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Reusable Yes, 350 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.