PushBarbHoseFtg, 3/4", NPT, SS, Strght

  • Mfr # 2721212SS
  • Zoro # G1979285
product price: 
$
47.49
/ea

Key Features

For Hose I.D.
3/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/4 in
Thread Size
3/4"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2721212SS
Zoro #
G1979285
UPC #
-
Country of Origin
United States
Item
Push-On Barbed Hose Fitting
For Hose I.D.
3/4 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Fitting Shape
Straight
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Genderless
Reusable
Yes
Hose Fitting B Gender
Male
Fitting Style
Barb X Thread
Hose Fitting B Connection Type
Threaded
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
350 psi
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Maximum Operating Pressure
350 psi

Dimensions

Barb Size
3/4 in
Thread Size
3/4"-14
Hex Head Size
1 1/16 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Description

The DIXON - 2721212SS is a Push-On Hose Fitting designed for industrial applications. This fitting securely connects hoses to equipment or fixtures, facilitating the flow of fluid or gas. This push-on hose fitting is rigid and does not pivot or swivel. Its straight shape ensures that it doesn't alter the direction or angle of the hose line. Furthermore, the fitting offers a Barb X Thread style, signifying that one end of the fitting is barbed for hose connection while the other end is externally threaded to connect with NPT thread types.

Key Features:

  • Barb Size: The 3/4 in represents the diameter size of the barbed end of the fitting.
  • Fitting Connection Type: Hose Barb x NPT. One end is a hose barb while the other end is National Pipe Thread - North America's standard thread type.
  • Fitting Material: Comprised of 303 Stainless Steel x 303 Stainless Steel. Both the primary and distinct mating components are made of 303 Stainless Steel, celebrated for its longevity and resistance to corrosion.
  • Fitting Size: 3/4 in x 3/4 in. Specifies the size of the fitting ends.
  • For Hose I.D.: This fitting is compatible with hoses featuring an Inside Diameter of 3/4 inch.
  • Hex Head Size: 1 1/16 in. Specifies the size of the hexagonal head on this fitting and the corresponding wrench or socket size required to adjust it.
  • Max. Working Pressure @ 70 F: 350 psi. Indicates the maximum pressure this fitting can operate under at 70 degrees Fahrenheit.
  • Reusable: Yes. This fitting can be utilized multiple times, allowing for repeated disconnection and reconnection.
  • Thread Size: 3/4"-14. Indicates the size and thread count per inch on the threaded end of the fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews