Shop DIXON

PushBarbHoseFtg, 3/8", NPT, SS, Strght

  • Mfr # 2720604SS
  • Zoro # G1978987

product price: 
$
25.69
/ea

Key Features

For Hose I.D.
3/8 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/8 in
Thread Size
1/4"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2720604SS
Zoro #
G1978987
UPC #
-
Country of Origin
United States
Item
Push-On Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Fitting Shape
Straight
Hose Fitting A Gender
Genderless
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Threaded
Material Grade
C36000
Max. Working Pressure @ 70 F
350 psi
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Reusable
Yes
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Fitting Style
Barb X Thread
Maximum Operating Pressure
350 psi

Dimensions

Barb Size
3/8 in
Thread Size
1/4"-18
Hex Head Size
9/16 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting A Size
3/8 in

Description

The DIXON - 2720604SS is a push-on hose fitting crafted from 303 Stainless Steel. This rigid fitting is designed for potential secure and sturdy connection between hoses in an industrial setting with its barb x thread style and straight shape. With barb and fitting sizes of 3/8 in x 1/4 in, it is intended to accommodate hoses with an inside diameter of 3/8 inches. The product is designed with male connectors at both ends, with a hose barb and NPT type respectively. The fitting also portrays a maximum working pressure range of 350 psi, making it designed for potential use in high-pressure environments. Notably, this fitting may be potentially reusable for multiple connections.

Key Features:
  • The barb size of this fitting is 3/8 in, which means it will fit onto a hose with a 3/8 in inner diameter.
  • The fitting connection type is Hose Barb x NPT, designed to potentially provide a secure and leak-resistant seal for a wide range of applications.
  • Made from 303 Stainless Steel, offering corrosion resistance and strength.
  • The hex head size of 9/16 in is designed for a potential tight connection using a standard-sized wrench or socket.
  • The male hose fittings, 3/8 in and 1/4 in, cater to various connection needs in industrial settings.
  • This fitting supports a maximum operating pressure of 350 psi, designed for potential use in high-pressure applications.
  • Its thread size and type are a 1/4"-18 NPT, designed to potentially provide reliable and leak-free connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.