PushBarbHoseFtg, 3/8", NPT, SS, Strght

  • Mfr # 2720606SS
  • Zoro # G1978226
product price: 
$
22.49
/ea

Key Features

For Hose I.D.
3/8 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
3/8 in
Thread Size
3/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2720606SS
Zoro #
G1978226
UPC #
-
Country of Origin
United States
Item
Push-On Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Thread Type
NPT
Fitting Shape
Straight
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Fitting Style
Barb X Thread
Fitting Movement
Rigid
Reusable
Yes
Max. Working Pressure @ 70 F
350 psi
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Genderless
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Threaded
Maximum Operating Pressure
350 psi

Dimensions

Barb Size
3/8 in
Thread Size
3/8"-18
Hex Head Size
11/16 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Description

The DIXON - 2720606SS push-on hose fitting is crafted for industry applications requiring dependable pipe connections. The robust fitting is constructed from 303 Stainless Steel, recognized for its good formability and resistance to extreme environments. It is designed to accommodate a hose with an internal diameter of 3/8 in. It's straight, rigid shape ensures a sturdy connection that is less likely to disengage. The fitting operates under conditions up to 350 psi of pressure at 70 F. This fitting has been used in demanding conditions across a variety of applications. The fitting is designed for potential removal and reinstallation, providing flexibility in use.

Key Features:

  • Designed with a Barb x Thread style, symbolizing its connection type.
  • Offers two connection points: Hose Fitting A (Hose Barb) and Hose Fitting B (NPT).
  • Hose Fitting A and B are both male with sizes measuring 3/8 in.
  • Product dimensions are 3/8 in x 3/8 in, ensuring a solid fit.
  • Provides an 11/16 in hex head, dictating the needed wrench size for adjustment.
  • Features an NPT-standard 3/8"-18 thread size.
  • Push-on installation method, typically achieved by pushing the hose onto the fitting until it reaches the hose stop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.