PushBarbHoseFtg, 3/8", UNF, SS, Strght
- Mfr # 2880609SS
- Zoro # G1980728
product price:Â
$
38.29
/ea
Key Features
For Hose I.D.
3/8 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x UNF
Barb Size
3/8 in
Thread Size
9/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2880609SS
- Zoro #
- G1980728
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 3/8 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x UNF
- Thread Type
- UNF
- Fitting Shape
- Straight
- Fitting Movement
- Swivel
- Hose Fitting B Gender
- Female
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 350 psi
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Reusable
- Yes
- Hose Fitting A Gender
- Genderless
- Fitting Style
- Barb X Thread
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 3/8 in
- Thread Size
- 9/16"-18
- Hex Head Size
- 11/16 in
- Hose Fitting B Size
- 3/8 in
- Fitting Size
- 3/8 in x 3/8 in
- Hose Fitting A Size
- 3/8 in
Description
The DIXON - 2880609SS is a Push-On Hose Fitting crafted from high-quality 303 stainless steel. Designed for 3/8 inch I.D hoses, this fitting is characterized by a straight geometric configuration and connection style, and it is intended for potential ease of connection between hose lines. This hose fitting also boasts a swivel fitting movement capability. It carries a maximum working pressure of 350 psi at 70 F, projected to potentially meet operational needs.
Key Features:
- Barb size measuring 3/8 inch, designed for hoses with corresponding inner diameters.
- Equipped with a Hose Barb x UNF fitting connection type, for secure and efficient connections.
- Fitting size is 3/8 inch x 3/8 inch, making it suitable for versatile applications.
- Features a Barb X Thread fitting style, ensuring straightforward installation and removal.
- Comes with a hex head size of 11/16 inch, indicating the tool size needed for adjustments.
- Hose Fitting A and B display differing genders (Male and Female respectively), and sizes of 3/8 inch, for extensive connectivity.
- Constructed from 303 Stainless Steel, designated for potential durability.
- Capable of handling a maximum operating pressure of 350 psi.
- Has a capability for reuse.
- The thread size is 9/16"-18 with a UNF-type thread for optimal compatibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.