Zoro Homepage

PushOn Hose, Mender, 1/4"

  • Mfr # 2960404C

  • Zoro # G7131120


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x Hose Barb
Barb Size
1/4 in
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960404C
Zoro #
G7131120
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Shape
Straight
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Fitting Movement
Rigid
Material Grade
C36000
Reusable
No
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
350 psi

Description

Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.