Zoro Homepage

Quick Connect Plug, 2.22", Steel

  • Mfr # SHD2S3

  • Zoro # G5221601


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Steel
Connection Type
Hose Barb
Max. Flow Rate
300 cfm
Body Size - Quick Connect Air Couplings
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD2S3
Zoro #
G5221601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Size - Quick Connect Air Couplings
1/4"

Details

Item
Quick Coupler Plug
Material
Steel
Connection Type
Hose Barb
Max. Flow Rate
300 cfm

Description

Quick Coupler Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.