Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Plug, Female, 2.10", Aluminum

  • Mfr # 2SHDF2

  • Zoro # G5156739


product price: $18.99
/ea

Key Features

Material
Aluminum
Connection Type
Hose Barb
Max. Flow Rate
300 cfm
Body Size - Quick Connect Air Couplings
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SHDF2
Zoro #
G5156739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Size - Quick Connect Air Couplings
1/4"

Details

Item
Quick Coupler Plug
Material
Aluminum
Connection Type
Hose Barb
Max. Flow Rate
300 cfm

Description

Quick Coupler Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.