Shop DIXON
See all product information
Create Account
Quick Coupler, 150 psi, For Hose 3/4 in
- Mfr # 500QCFSS
- Zoro # G823547680
product price:Â
$
62.29
/ea
Key Features
Overall Length
1 1/8 in
Operating Temperature - Maximum
140 Degrees F
Hose Fitting A Size
3/4 in
For Hose I.D.
3/4 in
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500QCFSS
- Zoro #
- G823547680
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 140 Degrees F
- For Hose I.D.
- 3/4 in
- Number of Outlets
- 2
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting B Connection Type
- Threaded
- Item
- Female GH Quick Coupler SS
- Hose Fitting A Connection Type
- Socket
Dimensions
- Overall Length
- 1 1/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Female GH Quick Coupler SS, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Socket, Hose Fitting B Connection Type Threaded, 303, Overall Length 1 1/8 in, Number of Outlets 2, 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.