Shop DIXON
See all product information
Create Account
Quick Coupler, 150 psi, For Hose 3/4 in
- Mfr # 500QCKSS
- Zoro # G423547684
product price:Â
$
89.39
/ea
Key Features
Hose Fitting A Gender
Female, Male
Overall Length
1 13/16 in
For Hose I.D.
3/4 in
Hose Fitting B Size
3/4 in
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500QCKSS
- Zoro #
- G423547684
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Gender
- Female, Male
- Item
- Garden Hose Quick Coupler Set SS
- For Hose I.D.
- 3/4 in
- Max. Working Pressure @ 70 F
- 150 psi
- Operating Temperature - Maximum
- 140 Degrees F
- Hose Fitting A Connection Type
- Socket
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting B Gender
- Female, Male
- Number of Outlets
- 4
Dimensions
- Overall Length
- 1 13/16 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Garden Hose Quick Coupler Set SS, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Male, Hose Fitting B Gender Female, Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Socket, Hose Fitting B Connection Type Threaded, Overall Length 1 13/16 in, Number of Outlets 4, 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.