Shop DIXON
See all product information
Create Account
Quick Coupler, 150 psi, For Hose 3/4 in
- Mfr # 500QCMSS
- Zoro # G523547669
product price:Â
$
27.85
/ea
Key Features
For Hose I.D.
3/4 in
Max. Working Pressure @ 70 F
150 psi
Operating Temperature - Maximum
140 Degrees F
Number of Outlets
2
Overall Length
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500QCMSS
- Zoro #
- G523547669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 7/16 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Details
- For Hose I.D.
- 3/4 in
- Max. Working Pressure @ 70 F
- 150 psi
- Operating Temperature - Maximum
- 140 Degrees F
- Number of Outlets
- 2
- Hose Fitting A Connection Type
- Socket
- Hose Fitting B Connection Type
- Threaded
- Item
- Male GH Quick Coupler SS
Description
Male GH Quick Coupler SS, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Socket, Hose Fitting B Connection Type Threaded, Overall Length 1 7/16 in, Number of Outlets 2, 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.