Zoro Homepage

Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS

  • Mfr # LS128

  • Zoro # G6555860


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Clamp Type
Quick Release
Hose Clamp Band Material
201 Series Stainless Steel
Hose Clamp Housing Material
201 Series Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Hardened Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS128
Zoro #
G6555860
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
8-9/16"
Min. Clamp Dia.
1-3/4"
Width (In.)
1/2"

Details

Clamp Type
Quick Release
Hose Clamp Band Material
201 Series Stainless Steel
Hose Clamp Housing Material
201 Series Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Hardened Carbon Steel
Material
201 Series Stainless Steel
Item
Quick Worm Gear Clamp,1-3/4"-8-9/16",LS

Description

Quick Worm Gear Clamp,1-3/4 In.-8-9/16 In.,LS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.