QuickCnnctCoupling, Thrd, Thrd, Alum
- Mfr # DBS62-200
- Zoro # G6559500
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 1/8 in
Body Material
Aluminum
Hose Fitting Size
2 in
Max. Working Pressure @ 70 F
150 psi
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBS62-200
- Zoro #
- G6559500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 1/8 in
- Hose Fitting Size
- 2 in
- Thread Size
- 2"
- Coupling Size
- 2 1/2 in
- Wire Rope Length
- 11 1/8 in
- Length
- 11 1/8 in
Details
- Item
- Quick Connect Air Coupling
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Threaded
- Temp. Range
- -15 Degrees to 400 Degrees F
Description
Quick Connect Air Coupling, Body Material Aluminum, Coupling Size 2 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Threaded, Hose Fitting Size 2 in, Max. Working Pressure @ 70 F 150 psi, Overall Length 11 1/8 in, Thread Size 2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.