Rubber Hose Clamp Adapter, Series: 14MPHR, Fitting/Connector Type: Adapter, 1-1/2 x 3/4 in Nominal S

  • Mfr # 14MPHR-G15075

  • Zoro # G308745198


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MPHR-G15075
Zoro #
G308745198
UPC #
89109867073
Country of Origin
United States

Description

Product Name: DIXON - 14MPHR-G15075 / Category: Push On Hose Fittings

The DIXON - 14MPHR-G15075 is derived from the core category of Push On Hose Fittings. This product is commonly used in different maintenance settings, where an accurate and reliable connection between hoses is necessary. It is intended to facilitate fittings in fluid-based industrial systems where secure connections may be important.

Key Features:

  • It's a push-on style Hose fitting, designed for more speedy assembly compared to fittings that require clamps or ferrules.
  • Composed of 316L stainless steel: this material is known for its resistance to rust and corrosion.
  • Size attribute: 1-1/2" Tube OD x 3/4" Hose ID, compatible with specific hose and tube sizes.
  • Does not require any special tools for installation.
  • It's rated to withstand temperatures between -20 degrees and 250 degrees Fahrenheit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.